Shop All Disposable Respirators & Dust Masks
3M
3M 8511PB1-A-NA Paint Sanding Respirator with Cool Flow Valve - Pack of 10
Mfr # 7000002056
Zoro # G802475546
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Class N95
- Configured For General Purpose for Dust and other Particles
- Face Seal No
- Respirator Shape Cup
- Facepiece Material Soft Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000002056
- Zoro # G802475546
- Country of Origin China
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Standard |
Details
Filter Class | N95 |
Configured For | General Purpose for Dust and other Particles |
Face Seal | No |
Respirator Shape | Cup |
Facepiece Material | Soft Material |
Nose Clip | M-Noseclip |
Industry Type | Mining, Industrial Maintenance, Agricultural, General Manufacturing, Oil & Gas, Food Processing, Design & Construction, Construction, Transportation, Heavy Infrastructure, Commercial Buildings, Food Safety |
Individually Packaged | No |
Includes | Braided Comfort Strap |
Exhalation Valve | Yes |
Application | Mining, Industrial Maintenance, Agricultural, General Manufacturing, Oil & Gas, Food Processing, Design & Construction, Construction, Transportation, Heavy Infrastructure, Commercial Buildings, Food Safety |
Cartridges Included | Yes |
Mask Shape | Cup |
NIOSH Rating | N95 |
Face Seal Type | None |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, W, 8, Brown, PR (TB133034214)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK8 (TY212SWHMD0008G1)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 30)
- PIP G-Tek Maxiflex Ultimate, PK12 (34-875/S)
- 3M N95 Disposable Healthcare Respirator, Universal, Green, PK20 (1860)
- 3M N95 Disposable Respirator, 8200, Dual Headstrap, Polyisoprene Strap, Nose Clip, White, Pack of 20 (8200)
- 3M Disposable Respirator, N95, White, PK20 (9205+)
- 3M 3M™ 8200/07023(AAD) N95 Disposable Particulate Respirator, Box of 20 (7000052787)
- 3M P100 Disposable White Particulate Respirator w/ Valve (8293)
- 3M N95 Disposable Respirator, 8210, Dual Headstrap, Particulate Respirator, Nose Clip, Pack of 20 (8210)
- MOLDEX N95 Disposable Healthcare Respirator, M, Blue, PK20 (1512)
- 3M Disposable Respirators & Dust Masks