Shop All Disposable Respirators & Dust Masks
3M
3M 8511PA1-2A Paint Sanding Respirator with Cool Flow Valve - Pack of 2
Mfr # 7100117556
Zoro # G302475534
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mask Size Universal
- Standards NIOSH Approved
- Color White
- Exhalation Valve Yes
- Nose Clip M Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100117556
- Zoro # G302475534
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Item | Respirator |
Standards | NIOSH Approved |
Color | White |
Exhalation Valve | Yes |
Nose Clip | M Style |
Face Seal Type | Yes |
NIOSH Rating | N95, P95 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM FACE SHIELD CLEAR LENS FLIP UP WINDOW (S32161B)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (STACXPNRT12)
- BRADY Label, 1 1/2 in W, White (M6-27-423)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-595-OR)
- 3M Tekk Protection Lead Paint Removal Valved Respirator Mask (8233PC1-B)
- 3M RESPIRATOR SANDINGFIBERGLASS (8200HB1-C)
- 3M Disposable Respirator, N95, White, PK20 (9205+)
- 3M 3M„¢ 8210V N95 Disposable Particulate Respirator, 10/Box (7000002462)
- 3M Tekk Protection Paint Odor Respirator (8247P1-DC)
- 3M 3M™ 8200 Dust Respirator, White, 160/Case (OCS8200)
- FORNEY KN95 Non-Medical Protective Mask (55974)
- 3M Masks & Respiratory Protection