Shop All Disposable Respirators & Dust Masks
3M
3M 8511HA1-C-PS Sanding and Fiberglass Respirator with Cool Flow Valve
Mfr # 7100117608
Zoro # G602660418
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grinding Metal; Sanding Surfaces; Sawing Wood and Installing Insulation
- Latex Content No
- Color White
- Standards NIOSH Approved
- Exhalation Valve Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100117608
- Zoro # G602660418
- UPC # 51141902821
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
For Use With | Grinding Metal; Sanding Surfaces; Sawing Wood and Installing Insulation |
Latex Content | No |
Color | White |
Item | Respirator |
Standards | NIOSH Approved |
Exhalation Valve | Yes |
Nose Clip | M Style |
Face Seal Type | Yes |
NIOSH Rating | N95, P95 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, M (IEX-NMTW-03-M)
- POWERWELD FR Cotton Welding Jacket, 9oz Orange Sateen, Medium (PWOFRJM)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, L, Grn/Blk/Yllw, PR (VIB-RIG-04-L)
- PIG Overfill Preventer, Brass (DRM919)
- 3M N95 Disposable Healthcare Respirator, Universal, Green, PK20 (1860)
- 3M Welding Respirator with Valve, White, PK80 (OCS8515)
- 3M N95 Disposable Respirator w/ Valve, Universal, PK12 (8511HA1-C-PS)
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 10PK (9205P-10-DC)
- 3M N95 Disposable Respirator w/ Valve, Universal, White, PK10 (8214)
- 3M Particulate Respirator, N95, 20/BX, White, PK20 (MMM46457)
- HONEYWELL NORTH P95 Disposable Respirator w/ Valve, XL, Gray, PK10 (14110431)
- 3M Disposable Respirators & Dust Masks