Shop All Disposable Respirators & Dust Masks
3M
3M™ 8511 Dust Respirator with Valve, White, 80/Case
Mfr # OCS8511
Zoro # G4903921
product price: $554.99
/pk 80, $6.94/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mask Size M
- Color White
- Exhalation Valve Yes
- Standards NIOSH 42 CFR 84, OSHA 1910.134
- Individually Packaged No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # OCS8511
- Zoro # G4903921
- UPC # 50051138543438
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Details
Item | Disposable Respirator |
Color | White |
Exhalation Valve | Yes |
Standards | NIOSH 42 CFR 84, OSHA 1910.134 |
Individually Packaged | No |
Latex Content | Latex Free |
Eyeshield Material | None |
Mask Material | Polyester |
ASTM Splash Rating | Not Rated |
Eyeshield Color | None |
Mask Headstrap Type | Dual, Adjustable |
Face Seal Type | Standard |
Includes Eyeshield | No |
Features | Advanced Electrostatic Media |
Nosepiece Type | Metal Nose Clip |
Mask Shape | Molded |
Strap Material | Polyisoprene |
NIOSH Rating | N95 |
ISO Cleanroom Class | Not Rated |
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Molded, Mask Material Polyester, Exhalation Valve Yes, Package Quantity 80
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Restriction Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U1-1005-NP_14X10)
- CAROLINA SHOE Wrk Boots, Mens, 11, EE, EVA Midsole, 6inH, PR (CA5520)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (141S0046BU)
- HONEYWELL MILLER Permanent Roof Anchor, 18 In. L (RA40/)
- 3M Half Facepiece 5000 Series Organic VaporP95 Disposable Respirator, With Filters (50051138660708)
- 3M N95 Disposable Respirator w/ Valve, Universal, White, PK10 (8214)
- 3M Tekk Protection Paint Odor Respirator (8247P1-DC)
- 3M 3M™ 8200 Dust Respirator, White, 160/Case (OCS8200)
- 3M 3M„¢ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box (7000002047)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8271)
- GERSON Surgical N95 Respirator, Cup Style, 20 Count, Case of 12, 240PK (081730)
- 3M Disposable Respirators & Dust Masks