Shop All Shipping Cartons
3M
3M™ 8350 Carrying Handles, 1 3/8" x 23", White, 100/Case
Mfr # C3M8350100PK
Zoro # G1366034
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 23"
- Inside Width 1 3/8"
- Maximum Weight 1.48
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # C3M8350100PK
- Zoro # G1366034
- UPC # 848109058450
- Country of Origin Canada
- Category Shipping Cartons
Dimensions
Inside Length | 23" |
Inside Width | 1 3/8" |
Details
Item | Carrying Handles,1 3/8" x 23",Wht,Package Quantity 100 |
Maximum Weight | 1.48 |
Color | White |
Material | Plastic |
Description
Carrying Handles,1 3/8 In. x 23 In.,Wht,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Bankers Box, Letter/Legal, White, PK6 (FEL57036-04)
- ZORO SELECT 10" x 10" Open Poly Bags, 1 mil, Clear (5DRK4)
- ENCORE PACKAGING Open Seals, Snap-On, 3/4", PK2500 (S34SO2)
- SMARTMAX Build XXL, 70-Piece Set (SMX907)
- 3M 3M™ 8330 Carrying Handles, 1 3/8" x 23", White, 200/Case (C3M8330200PK)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 24" x 12" x 12", Kraft, 15/Bundle (HD241212DWHH)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 13", Kraft, 25/Bundle (55VM54)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 3", Kraft, 25/Bundle (22XK69)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 4", Kraft, 25/Bundle (HD12104)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 10", Kraft, 25/Bundle (22XK52)
- ZORO SELECT Flat Corrugated Boxes, 28" x 28" x 6", Kraft, 10/Bundle (493T56)
- 3M Shipping Cartons