Shop All Shipping Cartons
3M
3M™ 8340 Carrying Handles, 1 3/8" x 23", White, 200/Case
Mfr # C3M8340200PK
Zoro # G1366095
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 23"
- Inside Width 1 3/8"
- Maximum Weight 1.7
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # C3M8340200PK
- Zoro # G1366095
- UPC # 848109058436
- Country of Origin Canada
- Category Shipping Cartons
Dimensions
Inside Length | 23" |
Inside Width | 1 3/8" |
Details
Item | Carrying Handles,1 3/8" x 23",Wht,Package Quantity 200 |
Maximum Weight | 1.7 |
Color | White |
Material | Plastic |
Description
Carrying Handles,1 3/8 In. x 23 In.,Wht,Package Quantity 200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 6" x 4" x 3", Kraft, 25/Bundle (55VG14)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (85583)
- DECKER TAPE PRODUCTS Label, DL1182, PACKING SLIP INSIDE, 3" X 5" (DL1182)
- 3M 3M™ 8330 Carrying Handles, 1 3/8" x 23", White, 200/Case (C3M8330200PK)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 5", Kraft, 25/Bundle (11K588)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 12", Kraft, 10/Bundle (493T80)
- ZORO SELECT Shipping Box, 16x12x8 in (55NM63)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 7", Kraft, 25/Bundle (11K598)
- ZORO SELECT Corrugated Boxes, 22" x 12" x 8", Kraft, 25/Bundle (55VH66)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 9 in W x 4 in H, Corrugate, Color: Kraft (11R210)
- 3M Shipping & Moving Boxes