Shop All Shipping Cartons
3M
3M™ 8330 Carrying Handles, 1 3/8" x 23", White, 200/Case
Mfr # C3M8330200PK
Zoro # G1366068
product price: $100.99
/pk 200, $0.50/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 23"
- Inside Width 1 3/8"
- Maximum Weight 5.18
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # C3M8330200PK
- Zoro # G1366068
- UPC # 848109058412
- Country of Origin Canada
- Category Shipping Cartons
Dimensions
Inside Length | 23" |
Inside Width | 1 3/8" |
Details
Item | Carrying Handles,1 3/8" x 23",Wht,Package Quantity 200 |
Maximum Weight | 5.18 |
Color | White |
Material | Plastic |
Description
Carrying Handles,1 3/8 In. x 23 In.,Wht,Package Quantity 200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Black Toner Cartridge 1.4K YLD (TN223BK)
- MOORECO 48"x72" Magnetic, Reversible Cork/Porcelain Combination Board, Gloss (668AG-DC)
- ZORO SELECT 20" x 8" Open Poly Bags, 1.25 mil, Clear (5DTD2)
- UNIVERSAL Comfort Grip Retractable Gel Pen, Medium 0.7mm, Black/Silver, PK36 (39724)
- BSC PREFERRED 7 x 7 x 6'' Corrugated Boxes, 25PK (S-4586)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 10", Kraft, 25/Bundle (MD121210)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (11G139)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 6", Kraft, 15/Bundle (493T49)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 4", Kraft, 25/Bundle (MD12124)
- ZORO SELECT Hedpak Bottle, 10 In x 10 In x 18 In. (049-4440)
- IDL PACKAGING 24L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-2466-10)
- 3M Shipping Cartons