Shop All Shipping Cartons
3M
3M™ 8310 Carrying Handles, 1" x 17", White, 275/Case
Mfr # C3M8310275PK
Zoro # G1366113
product price: $91.59
/pk 275, $0.33/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 17"
- Inside Width 1"
- Maximum Weight 1.48
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # C3M8310275PK
- Zoro # G1366113
- UPC # 848109058351
- Country of Origin Canada
- Category Shipping Cartons
Dimensions
Inside Length | 17" |
Inside Width | 1" |
Details
Item | Carrying Handles,1" x 17",White,Package Quantity 275 |
Maximum Weight | 1.48 |
Color | White |
Material | Plastic |
Description
Carrying Handles,1 In. x 17 In.,White,Package Quantity 275, Package Quantity 275
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRANE CONSUMABLES Label, Green, 6" H, PK4 (4060TA-P351U1Mr)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Yellow, PK100 (12943)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black PK12 (PENBL107A)
- GBC Plastic Binding, 1/4"Diameter, 25-Sht Cap, 100/BX, Black PK (GBC4000020)
- 3M 3M™ 8330 Carrying Handles, 1 3/8" x 23", White, 200/Case (C3M8330200PK)
- ZORO SELECT Double Wall Boxes, 24" x 18" x 12", Kraft, 10/Bundle (22XM59)
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 4", Kraft, 25/Bundle (11R417)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 14 in. x 18 in. x 12 in., Brown Kraft, 20PK (UFS181412)
- BSC PREFERRED 30 x 12 x 12'' Long Corrugated Boxes, 15PK (S-16774)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 10", White, 25/Bundle (22XL51)
- PARTNERS BRAND Double Wall Boxes, 24" x 12" x 8", Kraft, 15/Bundle (HD24128DW)
- 3M Shipping & Moving Boxes