This Product is Discontinued
3M 8210 N95 Particulate Respirators, 20/Dispenser, (Discontinued)
Mfr # 50051138464573
Zoro # G3199066
This Product is Discontinued
Key Features
- Filter Class N95
- Exahalation Valve No
- Nuisance Odor Removal Particulates/Dust
- Nose Clip Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051138464573
- Zoro # G3199066
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Details
Filter Class | N95 |
Exahalation Valve | No |
Nuisance Odor Removal | Particulates/Dust |
Nose Clip | Yes |
Item | Disposable |
Description
The 3M N95 Particulate Respirator Is Designed To Help Provide Comfortable, Reliable Worker Protection Against Certain Non-Oil Based Particles. Their Lightweight Construction Helps Promote Greater Worker Acceptance And Comfort And Increased Wear Time. Workplace Applications Include Grinding, Sanding, Sweeping, Bagging And Other Dusty Operations. These N95 Dust Masks Feature 3M'S Advanced Electret Media (Aem), Welded Strap Attachment, Soft Nose Foam And Adjustable Nose Clip To Help Provide A Custom Fit And Secure Seal. Style 3M8210 Dust Masks Have No Exhalation Valve And Are Sold 20 Per Dispenser.,
Product is not intended for and cannot be used by health care personnel in health care settings.
- •95% efficiency filter of non-oil based particulates
- •Advanced Electret Media (AEM)
- •Welded strap attachment
- •Adjustable noseclip and straps
- •NIOSH approval number TC-84A-0007 The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.