Shop All Surgical Tapes
3M
3M 810P10K Magic Tape Value Pack 3/4 x 28 Yards 1 in.Core 10 Pack
Mfr # 810P10K
Zoro # G103980947
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Features Photo-safe, Non-yellowing, Writable Surface; Split Resistant, Tear Resistant
- Color Clear
- Core Diameter 1 in
- Series 810
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 810P10K
- Zoro # G103980947
- UPC # 21200510694
- Country of Origin United States
- Category Surgical Tapes
Dimensions
Core Diameter | 1 in |
Tape Length | 27.78 yd |
Tape Width | 3/4 in |
Details
Finish | Matte |
Features | Photo-safe, Non-yellowing, Writable Surface; Split Resistant, Tear Resistant |
Color | Clear |
Series | 810 |
Usage | Splicing, Book, Patching, Document, Mending |
Item | Invisible Tape |
Compatibility | Scotch Desktop Tape Dispenser |
Description
3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.Tape Width: 0.75". Tape Length: 83 ft. Core Diameter: 1". Application/Usage: Document Book Patching Mending Splicing. Color: Clear. Features: Photo-safe Non-yellowing Writable Surface - With pen pencil or marker. Durability: Split Resistant Tear Resistant. Recycled: No. Assembly Required: No. Country of Origin: US. Type: Transparent Tape.
Magic Tape is ideal for the office in this handy money-saving multipack. Tape has matte finish which disappears on paper. Pulls off the roll smoothly and cuts easily. Invisible when applied and won't show on copies. Will not dry out or yellow. Resists splitting and tearing. Easy to handle and apply. Can be repositioned initially yet secures permanently. Write on with pen pencils or markers. Photo-safe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Advanced Hand Sanitizer Single Use, 1.2 mL, Packet, Clear, PK125 (9630-125NS-BX)
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK11-HA.69.000)
- HOSPECO Waste Receptacle, Stainless Steel (ND-1E)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 4.7 qt. Bottle, Red, PK12 (184R)
- 3M Transpore Tape, 1 in. x 10 Yards, 12PK (1527-1)
- 3M Medical Tape Transpore 2 x 10 yds Transparent, 6Bx (1527-2)
- 3M Medical Tape Transpore 3 x 10 yds Transparent, 4Box (1527-3)
- 3M Micropore Tape, 1 in. x 10 Yards, 12PK (1530-1)
- 3M Bandaging Tape 2" x 5 yards (18/Box) ROYAL (1404-RY)
- 3M Bandaging Tape 4"x 5 yards (100/cs) NEON PINK (1410-NP)
- BOX PARTNERS Box Partners VEL150 0.75 in. x 15 ft. Clear Cloth Hook & Eye Brand Tape Combo Pack (VEL150)
- 3M Surgical Tapes