Shop All Surgical Tapes
3M
3M 810H3 Magic Tape Refill 1/2 x 36 Yards 3 Pack
Mfr # 810H3
Zoro # G303982147
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Photo-safe, Writable Surface, Non-yellowing, Split Resistant, Repositionable, Tear Resistant
- Finish Matte
- Color Clear
- Core Diameter 1 in
- Tape Length 36 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 810H3
- Zoro # G303982147
- UPC # 21200523793
- Country of Origin United States
- Category Surgical Tapes
Dimensions
Core Diameter | 1 in |
Tape Length | 36 yd |
Tape Width | 1/2 in |
Details
Features | Photo-safe, Writable Surface, Non-yellowing, Split Resistant, Repositionable, Tear Resistant |
Finish | Matte |
Color | Clear |
Series | 810 |
Compatibility | Scotch Desktop Tape Dispenser |
Usage | Splicing, Mending |
Item | Invisible Tape |
Description
3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.Tape Width: 0.50". Tape Length: 36 yards. Core Diameter: 1". Application/Usage: Mending Splicing. Color: Clear. Features: Non-yellowing Photo-safe Split Resistant Tear Resistant Writable Surface Repositionable. Recycled: No. Assembly Required: Yes. Type: Transparent Tape.
Original matte-finish invisible tape will not dry out or yellow and pulls off the roll smoothly and cuts easily. Tape is invisible when applied and won't show on copies. Sturdy construction resists splitting and tearing. Easy-to-apply tape can be repositioned initially yet secures permanently. Write on with pen pencil or marker. Photo-safe tape is great for mending splicing and many other permanent applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Waxed Sanitary Napkin Disposal Liners, 9.25x0.3x10.45, Brown, PK250 (25121298)
- AEK Police Narcan Belt Pouch Compact Hook and Loop (EN9437)
- DUKE CANNON HAND REPAIR BALM MEN 5OZ (HAND1)
- J.R. WATKINS Anti Monkey Butt Baby Anti-Friction Powder 8 oz (815800)
- 3M Bandaging Tape 4"x 5 yards (100/cs) NEON PINK (1410-NP)
- 3M Transpore Tape, 1 in. x 10 Yards, 12PK (1527-1)
- 3M Bandaging Tape 2" x 5 yards (18/Box) ROYAL (1404-RY)
- 3M Medical Tape Transpore 1 x 10 yds White, 12Box (1534-1)
- 3M Bandaging Tape 2" x 5 yds assorted colors (1403-HOT)
- 3M Medical Tape Transpore 2 x 10 yds Transparent, 6Bx (1527-2)
- MEDSOURCE Athletic Tape, 2" x 10 yd., PK72 (MS-15520)
- 3M Surgical Tapes