Shop All Antimicrobial Tape
3M
3M 7760AM Antimicrobial Durable Label 4" x 20yd (1 roll)
Mfr # 7760AM
Zoro # G3942160
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Type Antimicrobial Durable Label
- Length 20 yds
- Series 7760AM
- Imperial Tape Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7760AM
- Zoro # G3942160
- UPC # 888519187029
- Country of Origin United States
- Category Antimicrobial Tape
Dimensions
Length | 20 yds |
Imperial Tape Width | 4 in |
Details
Item | Antimicrobial Durable Label |
Tape Type | Antimicrobial Durable Label |
Series | 7760AM |
Description
3M Durable Protective Film 7760AM is a 2-mil high clarity PET film with removable adhesive, protected by an antimicrobial, scratch, abrasion and chemical resistant hardcoat. The top clear hardcoat layer has been treated with an EPA-registered silver ion antimicrobial agent to protect the film from a broad spectrum of bacteria, mold and mildew. The silver ion antimicrobial control mechanism within the hardcoat utilizes an active silver zeolite carrier that interrupts metabolism of cells and prevents cell reproduction within the cell itself.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Surface Protection Tape, 12 In. x 600 Ft. (15C706)
- ZORO SELECT Sealant Tape, 1/2 x 600 In (21TF42)
- SCOTCH Expressions Masking Tape (MMM3437PGR)
- SUPER GLUE Instant Adhesive, Future Glue Series, Clear, 0.07 oz, Tube (15109)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ER-100)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Small Commercial Fridge Handles) (DC-027-CR-5)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (4" x 20' Perforated Tape) (TP-003-4-20)
- SILVER DEFENDER Silver Defender Decal For Antimicrobial Film Or Tape, 4"H x 4"W Clear (DD-001-4-20-PK)
- SILVER DEFENDER Antimicrobial Film Tape, 60ft Lx2in W (TP-004-2-60-BX)
- SILVER DEFENDER Silver Defender Antimicrobial Film For D Pull Handles, 8-1/2"H x 11"W Clear 75/Pack (DC-001-DP-75)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ES-100)
- 3M Antimicrobial Tape