Shop All Anti-slip tapes, Treads & Stair Nosings
3M
3M 7749 4 in. x 60 ft. Safety Walk Tape
Mfr # 6037469
Zoro # G603891293
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6037469
- Zoro # G603891293
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Features
- 4 in. x 60 ft. Safety Walk Tape
- Product Type: Anti Slip Tape
- Color: Clear
- Installation Type: Adhesive
- Width: 1 in.
- Indoor and Outdoor: Indoor and Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Job Sight Hooded Sweatshirt, Size L, Polyester, ANSI 107 (S78322)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 18 in L, Yellow, Large (6AH87)
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- VP RACING FUELS 5.5 GAL CAMO VP UTILITY JUG W/ HOSE (3846-CA)
- 3M Vinyl Tape, Orange, 2" x 36 yd, PK24 (471)
- 3M Tread Slip-Resistant 4Inx15Ft (7636NA)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M Stamark Wet Reflective Removable Tape A7 (A710)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (310-2X60)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- AMERIHOME Rubber Scrollwork Stair Tread, PK4 (STM9304PK)
- 3M Anti-slip tapes, Treads & Stair Nosings