Shop All Anti-slip tapes, Treads & Stair Nosings
3M
3M 7747 1 in. x 60 ft. Safety Walk Tape
Mfr # 6037444
Zoro # G903891320
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6037444
- Zoro # G903891320
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Features
- Product Type: Anti Slip Tape
- Color: Clear
- Installation Type: Adhesive
- Width: 1 in.
- Indoor and Outdoor: Indoor and Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103512)
- DUNLOP Size 15 Men's Steel Rubber Boot, Blue (8908633)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 5XL (J44122)
- FOCO Neck Gaiter Denv Broncos (194751391958)
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Traction Tape, Tan, 0.47"x36yd. (3M 5401 0.47 X 36YD)
- 3M 3M™ 610 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992610)
- 3M Medium Duty Tread Black 4in x 60ft (7738)
- 3M Tread Slip-Resistant 4Inx15Ft (7636NA)
- RUST-OLEUM Antislip Sheet, 47in W, Plastic/Fiberglass (271811)
- 3M Anti-slip tapes, Treads & Stair Nosings