3M 7183 P100 Bodyman Resp Lrge Half Facepiece Respirator Packout; Large; P100
Mfr # 3M-7183
Zoro # G004151255
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M-7183
- Zoro # G004151255
- UPC # 51131071834
- Country of Origin China
- Category Reusable Respirators
Description
Designed for the technician who is working in applications where a respirator is needed for protection against brake and clutch dust and potential asbestos exposures from these linings. The replaceable P100 filter is loaded with a layer of activated charcoal for a nuisance level relief from organic vapor exposures in applications such as undercoating. (Concentrations not exceeding OSHA PEL, or applicable government exposure limits, whichever is lower).
Low maintenance respirator design allows the filters to be replaced on the respirator and the facepiece to be reused until it becomes worn or damaged. At that point it is replaced with the Low Maintenance Half Facepiece Respirator (small).
- Case Quantity - 50 packout per case
- Case Inner Pack - 1 packout
- Item weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Portrait, 8-1/2"x11", CL (DEF68201)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6914L)
- EDWARDS SIGNALING Horn Strobe, Blue, 24VAC/DC, Indoor Flush (869STRB-AQ)
- PAWS Overboots, Mens, Blk, L, 4" H, Waterproof, PR (13042)
- 3M 3M„¢ Half Facepiece Reusable Respirator Assembly 6391/07001(AAD), P100, Large (7000126164)
- 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Med (50051131370826)
- 3M Hlf Msk Resp 7503, L, Cart, AG, OV, P100, PK2 (3PB41-4JG12)
- 3M Professional Multi-purpose Drop Down, 4 PK (62023DHA1-C)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7502, Medium (7000002162)
- 3M Full Face Respirator, 6000 Series, S (6700DIN)
- DENTEC Comfort-Air 300 Thermoplastic Half Mask Respirator (300-SM-00)
- 3M Reusable Respirators