Shop All Welding Helmets
3M
3M 711-06-0100-30ISW 2.8 x 4.2 in. Speedglass 9100 Series Helmet with Auto-Darkening Filter; Black
Mfr # 711-06-0100-30ISW
Zoro # G303778450
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 711-06-0100-30ISW
- Zoro # G303778450
- UPC # 51141564753
- Country of Origin China
- Category Welding Helmets
Description
Features
- Includes 9100XXi Auto-Darkening Filter that allows better color recognition
- Ergonomic adjustable head suspension provides increased comfort, helmet stability and weight distribution
- Helmet can be used for Stick, MIG, and TIG welding processes
- Color: Black
- Batt. Type: CR2032
- Includes: 3M Speedglas Welding Helmet 9100; 3M Speedglas Welding Filter 9100XXi
- Lens Coating/Shade: 5; 8 - 13; Shade 3 Light State
- Material: High-Density Polyethylene
- Power Source: Battery
- Series: Speedglas 9100 Series
- Suspension: Adjustable Head Suspension
- Window Size: 2.8 in. x 4.2 in.
- Weight: 13.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Cutting Tip, SC (SC60-5)
- PLATO Tip Cleaning Sponge (CS-36)
- HAKKO HAKKO Housing (B5232)
- AMERICAN TORCH TIP Collet, 1/8 In, PK5 (10N25)
- 3M Welding Helmet, 8 to 13 Lens Shade, Black (46-1101-30i)
- 3M WELD/SPARK Deflector 24"x150 ft, PK2 (05916)
- 3M Helmet Shell, Heavy-Duty (46-0099-35)
- 3M Welding Helmet, 8 to 14 Lens Shade, Black, Welding Helmet Light State: 3.0 (46-1101-30iVC)
- 3M Welding Helmet, Black (08-0100-50iC)
- SAVE PHACE Lunar Storm Elementary Series Welding Mask (3010745)
- WALTER SURFACE TECHNOLOGIES AIRSHIELD COMPLETE WITH 4500V (4500V-AIR)
- 3M Welding Helmets