Shop All Marine Waxes & Polishes
3M
3M 7100142897 Marine Fiberglass Restorer and Wax 09007 - 1 Gallon
Mfr # 7100142897
Zoro # G002671595
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Container Size 1 gal
- Product Type Wax
- Industry Marine
- Product Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100142897
- Zoro # G002671595
- Country of Origin United States
- Category Marine Waxes & Polishes
Dimensions
Container Size | 1 gal |
Details
Color | Tan |
Product Type | Wax |
Industry | Marine |
Product Form | Liquid |
Material Compatibility | Fiberglass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Fuse Block, Black, Copper (30110)
- IOTTIE Easy One Touch Wireless Fast Charge Air Vent Mount (HLCRIO135)
- VELVAC Hose Holder, Rubber, 12 In (580082)
- GATES Classical Section Wrapped V-Belt, B100 (B100)
- 3M 3M 36112 Perfect-It Boat Wax - Pint (7100087483)
- 3M 3M 09063 Marine Non-Skid Cleaner - 1 Liter (7000045429)
- STAR BRITE Oil Teak Qt Star Brite (81632)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB7016 Boat Bright Spray Wax - 16 oz. (BB7016)
- MEGUIARS Meguiar's Spray Detailer 26 oz (G200526)
- MEGUIARS WAX Use To Remove Moderate To Heavy Oxidation/ Scratches/ Stains And Tough Water Spots, Liquid (M6732)
- STAR BRITE Polish Marine W/Tefln Pt (85716)
- 3M Marine Waxes & Polishes