Shop All Anti-slip tapes, Treads & Stair Nosings
3M
3M™ 710 Safety-Walk Tape, 6" x 30', Black, 1/Case
Mfr # T996710
Zoro # G2296353
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6"
- Color Black
- Material Mineral
- Length 30 ft.
- Thickness 42.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T996710
- Zoro # G2296353
- UPC # 848109022314
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 30 ft. |
Details
Item | Tape |
Color | Black |
Material | Mineral |
Thickness | 42.8 mil |
Legend | No Legend |
Description
Safety-Walk Tape,6 In.x30 ft.,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Lens Polycarbonate/Makrolon Pa-80 (R50833)
- BRADLEY Safety Shower and Eye/Facewash (S19314FW)
- ZORO SELECT Notice Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMW1)
- 3M Filter, Magenta, 1 PR, NIOSH (D3096)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- 3M Anti-Slip Tape, Black, 18 ft. x 3 in (GM400)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M Anti-Slip Tape, Black, 18 ft. x 2 in (GM400)
- 3M Antislip Tape, Mineral Coated, Black (610)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58250)
- 3M Anti-slip tapes, Treads & Stair Nosings