Shop All Ear Plug Dispensers & Refills
3M
3M 70071515079 E-A-R 312-1252 Soft Yellow Neon Blasts Foam Earplugs - 200 Pair
Mfr # 70071515079
Zoro # G403700566
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Cord Options Uncorded
- Color Yellow/Red
- Noise Reduction Rating 33 dB
- Earplug Shape Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70071515079
- Zoro # G403700566
- UPC # 10080529120653
- Country of Origin China
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | Regular |
Details
Item | Earplugs |
Material | Polyurethane |
Cord Options | Uncorded |
Color | Yellow/Red |
Noise Reduction Rating | 33 dB |
Earplug Shape | Tapered |
Description
E-A-R 312-1252 Soft Yellow Neon Blasts Foam Earplugs - 200 Pair
Be it a party, work or even a casual day out with friends and family, grooming oneself is of utmost importance. Be it for your face, body, eyes, or feet and nails. Your skin deserves no less attention. Browse through the wide range of products and choose the best one.
Specifications- Color: Yellow
- Size: Regular
- Style: Uncorded
- Ear Plug Shape: Tapered
- Noise Reduction Rate (Nrr): 33 dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Coat (ACC12RGL)
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638MM)
- CONDOR Safety Vest, Orange/Red, L, Hook-and-Loop (491R68)
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- 3M E-A-Rsoft Blast Ear Plugs Dispenser Refill, Bullet Shape, NRR 33 dB, Yellow, M, 500 Pairs (91012)
- 3M Disposable Bell Shape, Yellow (391-1012)
- 3M E-A-Rsoft Uncorded Ear Plug Dispenser Refill, Yellow Neons, Bullet Shape, NRR 30 dB, 500 Pairs (391-1004)
- 3M Disposable Bullet Shape, Neon Yellow (390-1250)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- 3M Disposable Bullet Shape, Red/Yellow (391-1254)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-FF-30-AM)
- 3M Ear Plug Dispensers & Refills