Shop All Duct Tapes
3M
3M 70008915780 VentureTape Foil Tape - Cold Weather - 3"
Mfr # 7100043750
Zoro # G402088122
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Length 50 yd
- Performance Temp. -40 to 250°F
- Tensile Strength 21.0 lb/in
- Duct Tape Adhesive Acrylic
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100043750
- Zoro # G402088122
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 72 mm |
Duct Tape Length | 50 yd |
Details
Performance Temp. | -40 to 250°F |
Tensile Strength | 21.0 lb/in |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Item | Foil Tape |
Thickness | 3.7 mil |
Features | Elongation at Break 8.5 %; 2.0 mil Aluminum Foil Tape; Excellent for High Heat and Humidity Conditions; Flexible backing |
Standards | UL723 Classified |
Series | 3520CW |
Tape Backing Material | Aluminum Foil |
Liner Material | Paper |
Type | Hand Tearable |
Description
3M Venture Tape Aluminum Foil Tape 3520CW is a conformable, 3.7 mil tape that is suitable for masking and sealing in general-purpose heat shielding and light-reflecting applications. Coated with cold-weather acrylic adhesive, this durable tape performs well in a wide range of environmental conditions, and offers reliable performance in temperatures ranging from -40 to 250 F (-40 to 121 ). It is backed by foil that allows it to easily conform to irregular surfaces and on fibrous and sheet metal ductwork. This pressure-sensitive tape is hand tearable and adheres quickly without special application methods or additional tools. It maintains its form without lifting or curling, even after an extended period of time. This tape meets the UL723 flame/smoke rating, as well as the CAN/ULC S102 classification flame/smoke rating. For optimal performance in cold environments, 3M Venture Tape Aluminum Foil Tape 3520CW provides a durable bond in various masking and sealing operations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4016 Double Coated Foam Tape 3" x 5yd, White, 1/16" thick (4016)
- OATEY Clear Cement For PVC 8 oz (31013V)
- 3M VHB Tape GPH-110GF 1" CIRCLE (100/pack) (GPH-110GF)
- 3M 3M 4930 VHB Tape 1" x 1", White, 25 mil, 5PK (4930)
- 3M 3M 70008915772 VentureTape Foil Tape - Cold Weather - 2" (7100043755)
- 3M Duct Tape, Yllw, 50 yd. L x 3in. W (3903)
- 3M Vinyl Duct Tape, Black, 3"x50 yd. (3903BLACK)
- 3M Damping Foil Tape, 4" x 5 yd. (2552)
- 3M Aluminum Foil Tape, 4.6 Mil, 2"x5 yds., Silver (T967425R)
- 3M Duct Tape, 2 In x 60 yd, 12.6 mil, Olive (8979N)
- TAPE LOGIC Tape Logic® Duct Tape, 10 Mil, 3" x 60 yds., Yellow, 16/Case (T988100Y)
- 3M Duct Tapes