Shop All VHB Tapes
3M
3M 7000124123 VHB Tape Small Pack - 5952 Black, 1" x 36yds (45.0 mil)
Mfr # 7000124123
Zoro # G102089160
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 36 yd
- Tape Width 1 in
- Tape Color Black
- Max. Tape Performance Temp. 300.0 Degree
- Tape Tensile Strength 100.0 lbs/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Length | 36 yd |
Tape Width | 1 in |
Tape Core Diameter | 3 in |
Details
Tape Color | Black |
Max. Tape Performance Temp. | 300.0 Degree |
Tape Tensile Strength | 100.0 lbs/in |
Adhesive | Modified Acrylic |
Tape Backing Material | Acrylic Foam |
Description
3M VHB Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double-sided foam tape that adheres to a broad range of substrates, including painted metals, aluminum, stainless steel, galvanized steel, composites, and plastics, including acrylic, polycarbonate, ABS. This tape provides excellent shear strength, conformability, surface adhesion and temperature resistance. It is commonly used in applications across a variety of markets including transportation, appliance, electronics, construction, sign and display and general industrial. The 5952 family of 3M VHB Tape utilizes modified acrylic adhesive on both sides of a very conformable, adhesive foam core. It is specifically designed for good adhesion to high, medium and lower surface energy plastics and paints, metals and glass. Common applications for this tape include bonding and sealing panels to frame, display bonding, signage and decorative material bonding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyimide Film Tape, 1" x 5 yd. (5433)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Yellow (510)
- RED DEVIL Skeleton Caulking Gun Heavy Duty (3986)
- NU-CALGON Refrigerant Sealant (4289-05)
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (5925)
- 3M DCTpe415Cler, 3/4nx36yd4.0ml, 48, PK48 (415)
- 3M Double-Sided Foam Tape, 36yd L, 1/2"W, PK18 (RP+040GF)
- 3M 3M 4930 VHB Tape 0.75" circle, White, 25 mil, 5PK (4930)
- 3M 3M 4646 VHB Tape 0.625" circle, Dark Gray, 25 mil, 2000PK (4646)
- 3M 3M 4905 VHB Tape 1" circle, Clear, 20 mil, 5PK (4905)
- 3M 3M 4930 VHB Tape 0.5" x 0.5", White, 25 mil, 250PK (4930)
- 3M Foam Tape