Shop All Automotive Polisher Accessories
3M
3M 7000000484 Foam Polishing Pad - 8", 2000 Max RPM
Mfr # 7000000484
Zoro # G502086189
product price: $48.05
/ea
$48.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Buffing and Polishing, Cured Paint, Fresh Paint Finishes, Medium Paint Finishes, Paint Finishing and Detailing, Scratch Removal, Swirlmark Removal, Scratch Refinement
- Features Waffle and Round Face
- Material Foam
- Color Black
- Type 1-Sided Buffing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000000484
- Zoro # G502086189
- UPC # 51131057258
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Diameter | 8 in |
Details
Application | Buffing and Polishing, Cured Paint, Fresh Paint Finishes, Medium Paint Finishes, Paint Finishing and Detailing, Scratch Removal, Swirlmark Removal, Scratch Refinement |
Features | Waffle and Round Face |
Material | Foam |
Color | Black |
Type | 1-Sided Buffing |
Item | Polishing Pad |
Max. RPM | 4500 RPM |
Attachment Type | Hook and Loop |
Grade | Fine |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER Single Black 5 ft 1/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK0AWG5FT56)
- DELPHI Steering Tie Rod End, Ta2803 (TA2803)
- A & I PRODUCTS Implement Yoke, Splined 1 3/4" - 20 Spline w/ Slide 6" x3" x2.5" (A-BP203083851)
- GARMIN Protective Cover f/STRIKER and Trade Plus/Vivid 4 Inch Units (010-13129-00)
- 3M Disc Pad Hub, 5" Dia. (45215)
- 3M Buffing Pad, 5-23/64 in. (81471)
- 3M Soft Interface Pad, 6 x 1/2 x 3/4 In (7000028239)
- 3M PerfectIt UF Fm Plshng Pd 30043 4"ss, PK6 (30043)
- 3M Polishing Pad, Waffle Face, 8In, Foam, PK6 (05738)
- 3M Buffing Pad, 3-1/4 in. (02648B)
- DYNABRADE PAD 3" FOAM (DB90038)
- 3M Automotive Polisher Accessories