3M

3M 684ARR2 Arrow Flags Five Assorted Bright Colors 20 per Color 100 per Pack


product price: $17.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Sticky note Arrow Flags make it simple to direct attention to precisely what is important on a page. Ideal for marking documents without writing on them. Sticks securely removes cleanly. Assorted colorful bold arrow points precisely where you need it. Dispenses one flag at a time.

  • Flag/Note Quantity: 20 x Pink 20 x Purple 20 x Yellow 20 x Blue 20 x Green.
  • Shape: Arrow.
  • Flag/Note Size: 0.5" W x 1.75" L.
  • Dispenser: Included.
  • Application/Usage: Page Marker.
  • Features: Removable Self-adhesive.
  • Color: Assorted.
  • Recycled: No.
  • Assembly Required: No.
  • Country of Origin: US.
  • Type: Flag.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.