3M

3M 683VAD1 Flags Value Pack Assorted Colors 280 Page Flags 48 1/2 Arrows per Pk


product price: $26.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Sticky note flags are just the right size for color-coding your important documents. or use them for marking tabbing or highlighting. 1/2" flags are removable and repositionable. You can even write on them with a ballpoint pen or pencil. Each flag measures 1/2" x 1-3/4". 328-flag Value Pack includes 35-flag dispenser packs in blue green red yellow bright blue bright pink bright purple and bright yellow plus a bonus 48 free Arrow Flags in blue and green.

  • Flag/Note Quantity: 35 x Bright Blue 35 x Bright Pink 35 x Bright Purple 35 x Bright Yellow 24 x Blue 24 x Green 35 x Blue 35 x Green 35 x Red 35 x Yellow.
  • Flag/Note Size: 1.71" W x 0.5" L.
  • Dispenser: Included - Pop-up.
  • Application/Usage: Page Marker Color Coder.
  • Features: Removable Self-adhesive.
  • Color: Assorted.
  • Recycled: No.
  • Assembly Required: No.
  • Country of Origin: US.
  • Type: Flag.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.