Shop All Controls, Sensors, & Transformers
3M
3M 6837 Gl Dust Ctr Spray Dust Control Spray 06837; 1 Gallon
Mfr # 3M-6837
Zoro # G104005694
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M-6837
- Zoro # G104005694
- UPC # 51131068377
- Country of Origin China
- Category Controls, Sensors, & Transformers
Description
3M Booth Coating is applied using conventional spray equipment and is easily and quickly washed off with water or a pressure washer.
Water-based liquid is designed to protect paint booth walls, lights, etc. from paint and primer overspray with a clear film. Can be applied with a conventional paint gun and be removed with water.
- Excellent solvent resistance
- Non-tacky
- Dries to a clear film
- Easy application
- Fast, convenient removal
- Size - 1 gallon.
- Item weight - 9.10 lbs.
- Case Quantity - 4 gallon.
- Case Inner Pack - 1 gallon.
- Material - Liquid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Pipe, 1 1/2 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800150PG1000)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700BD-PC)
- LEONARD VALVE Thermostatic Mixing Valve, 3/4 in Inlet (369-LF)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Venetian Bronze (T17294-RB-I)
- ROHL Universal Rough Valve Body Only For Wall Mounted Volume Control Trims (R1040R)
- RHEEM-RUUD Commercial Pilot Sensor (SP10764B)
- ROSEMOUNT ENDURANCE CONDUCTIVITY SENSOR (0400-11)
- PANASONIC Fiber Optic Other Sensor (FT-Z30)
- ZURN Sensor Assembly (P6930-XL-EL)
- GROHE Universal Flow Control Starlight Chrome (13937000)
- SLOAN Eaf21A Sensor AsmBtry W/O ClickEaf25 (0335019)
- 3M Controls, Sensors, & Transformers