3M

3M 667 667 Double-Sided Removable Office Tape & Dispenser 3/4 x 11 Yards


product price: $33.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # 667
  • Zoro # G103982217
  • UPC #
    21200516092
  • Country of Origin United States
  • Category Packing Tapes

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Double-sided office tape is coated with removable adhesive on both sides and has no liner to deal with. Long-aging tape won't dry out or yellow. Double-sided design offers a no-mess alternative to gluing for light-duty attaching and mounting tasks. Photo-safe tape holds paper securely yet is easy to remove or reposition. Tape comes in a handheld dispenser.

  • Tape Width: 0.75".
  • Tape Length: 33 ft.
  • Core Diameter: 1".
  • Dispenser: Included.
  • Application/Usage: Cut-and-paste.
  • Color: Clear.
  • Material: Acrylic.
  • Features: Acid-free Photo-safe Removable - Adhesive Double-sided Non-yellowing.
  • Durability: Long Lasting.
  • Recycled: No.
  • Assembly Required: No.
  • Country of Origin: US.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.