3M

3M 6555PK 3 x 5 Five Neon Colors Five 100-Sheet Pads Pack


product price: $37.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Your notes and ideas deserve to be written on a piece of paper that makes them stand out—now they have one. The bright neon colors of these note pads make sure that your messages lists and other important notes are easily seen. The notes utilize a repositionable adhesive that won't mark paper and other surfaces—so you never have to worry about damaging important documents. The note pads wear the recognizable name that started it all--Sticky note.

  • Global Product Type: Self-Stick Pads.
  • Paper Color(s): Neon.
  • Number of Sheets per Pad: 100.
  • Sheet Size (W x H): 3 in x 5 in.
  • Ruling: Plain.
  • Shape: Rectangular.
  • Assortment: Electric Yellow Hot Pink Neon Green Neon Orange Neon Pink.
  • Number of Sheets: 500 per pack.
  • Compliance Standards: SFI Chain of Custody Certified.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.