3M

3M 65412SSNRP Nature s Hues Super Sticky Notes Unlined 3 x 3 12 90-Sheet Pads/pk


product price: $45.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # 65412SSNRP
  • Zoro # G003756550
  • UPC #
    51131973510
  • Country of Origin China
  • Category Sticky Notes

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Earth-friendly notes now available in Super Sticky. Revolutionary adhesive technology ensures your notes will stick securely to more surfaces. Now you can stick your notes where they’ll really get noticed...like monitors doors and walls! 90 sheets per pads. Assorted.

  • Shape: Square.
  • Number of Sheets: 1080 per pack.
  • Ruling: Plain.
  • Paper Color(s): Bamboo Desert Sunset Marigold Thistle.
  • Type: Self-Stick Pads.
  • Post-Consumer Recycled Content Percent: 30 %.
  • Total Recycled Content Percent: 30 %.
  • Number of Sheets per Pad: 90.
  • Sheet Size (W x H): 3" x 3".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.