Shop All Anti-slip tapes, Treads & Stair Nosings
3M
3M™ 610 Safety-Walk Tape, 4" x 60', Black, 1/Case
Mfr # T994610
Zoro # G2296213
original price:
$341.26
24% off
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Color Black
- Length 60 ft.
- Thickness 28 mil
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T994610
- Zoro # G2296213
- UPC # 848109019994
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60 ft. |
Details
Item | Tape |
Color | Black |
Thickness | 28 mil |
Legend | No Legend |
Description
Safety-Walk Tape,4 In.x60 ft.,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Ext Sgn, Plst, Wht, 11 39/64in, 1W (CEGRC)
- BRADY Spare Battery, Size Universal (M71-BATT)
- 212 PERFORMANCE Tri-Flange 27 dB NRR Reusable Ear Plugs, 100-Pair Box (HPR05)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (42-874)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (610)
- 3M Marking Tape, 4In W, 108 ft. L, Yellow, PK8 (471)
- 3M Anti-Slip Tape, Gray, 2 in x 60 ft. (370-2X60)
- 3M Conformable Anti-Slip Tape, Blk, 4inx60ft (510)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH (19289)
- 3M Anti-Slip Tape, 1 in W, Gray (370-1X60)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 2"x100 ft. Roll (2RWCHVB)
- 3M Anti-slip tapes, Treads & Stair Nosings