Shop All Anti-slip tapes, Treads & Stair Nosings
3M
3M™ 610 Safety-Walk Tape, 12" x 60', Black, 1/Case
Mfr # T9912610
Zoro # G2296119
original price:
$935.80
19% off
new price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Tape Color Black
- Length 60'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9912610
- Zoro # G2296119
- UPC # 848109019376
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12" |
Length | 60' |
Details
Item | Safety-Walk Tape,12"x60 ft. |
Tape Color | Black |
Description
Safety-Walk Tape,12 In.x60 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Knee Boot 16" Black Foam, 15, PR (189010-15)
- BOLLE SAFETY Safety Glasses, Brown Polycarbonate (ALTUST20M)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant SM (45821)
- 3M DBI-SALA SalaliftII Winch (8102009)
- 3M Anti-Slip Tape, White, 60ft.Lx12inH (280-12X60)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (610)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH (19289)
- 3M ANTI-SLIP TAPE GRY 60' (7739)
- 3M Safety-Walk Tapes and Treads 510, Black, (510)
- 3M Marking Tape, Roll, 3In W, Black/Ylw, PK12 (5702)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (M17777-179-1875)
- 3M Anti-slip tapes, Treads & Stair Nosings