Shop All Anti-slip tapes, Treads & Stair Nosings
3M
3M™ 610 Safety-Walk Tape, 1" x 60', Black, 4/Case
Mfr # T991610
Zoro # G2296152
original price:
$341.69
19% off
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Length 60 ft.
- Color Black
- Thickness 28 mil
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T991610
- Zoro # G2296152
- UPC # 848109018768
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 60 ft. |
Details
Item | Tape |
Color | Black |
Thickness | 28 mil |
Legend | No Legend |
Description
Safety-Walk Tape,1 In.x60 ft.,Blk,Package Quantity 4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1151-NP_14X10 (U3-1151-NP_14X10)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- MOON AMERICAN Fire Hose Nozzle, 1 In., Polycarbonate (517-102)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Gray (280-EV6161V-40)
- 3M 6Pk Gry Safety Thread (370G-T2X9-6PK)
- 3M 3M™ 370 Safety-Walk Tape, 2" x 60', Gray, 2/Case (T992370)
- 3M Safety Stripe Tape, 2" x 108 ft, Black/Yellow (5702)
- 3M Marking Tape, 4In W, 108 ft. L, Yellow, PK8 (471)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant General Purpose Tapes/Treads 610, BK, 2 inx60 ft, 2/case (70071667052)
- RUST-OLEUM Stair Tread, Yellow/Black, 59in W (271801)
- 3M Anti-slip tapes, Treads & Stair Nosings