Shop All Packing Tape Dispensers
3M
3M 600K24 Transparent Glossy Tape 3/4'' x 1000'' 1'' Core Clear 24/Pack
Mfr # 600K24
Zoro # G204032637
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600K24
- Zoro # G204032637
- UPC # 51141913346
- Country of Origin United States
- Category Packing Tape Dispensers
Description
Offices and homes need supplies that can handle a wide range of jobs--making this tape an ideal addition. The excellent holding power and instant adhesion means you can use this tape for a wide range of applications. The long aging, stain- and moisture-resistant makeup is ideal for label protection and multi-purpose sealing. The tape offers you a glossy, high-clarity finish that looks great. Plus, it's photo safe. The tape is designed for use in desktop dispensers, allowing for a quick and easy application. Tape Type: Transparent; Adhesive Material: N/A; Tape Special Feature: N/A; Width: N/A.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Industrial Marker, Fine Tip, Blue Color Family, Ink (96025)
- TAYLOR Mechanical Compact Bench Scale 900g/32 oz. Capacity (TS32F)
- ZORO SELECT Shipping Box, 20x16x14 in (55NM97)
- SEALER SALES 16" KF-Series Hand sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-405HC)
- 3M Handheld Packaging Tape Applicator, 2 In., Clam Shell, Gray (H128)
- 3M Handheld Tape Dispenser, 1 In. (HB901)
- 3M Handheld Tape Dispenser, 3/4 In. (700)
- 3M Pull/Cut Tape Dispenser (M73)
- 3M Pull/Cut Tape Dispenser (M75)
- 3M Heavy Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic, Black (HB903)
- DUCK BRAND Tape Gun, 3" Wide, Green (1064012)
- 3M Packing Tape & Dispensers