Shop All Surgical Tapes
3M
3M 6002P3472 Transparent Tape 600-2P34-72 .75 X 2592 3 core transparent 2 Rls
Mfr # 6002P3472
Zoro # G303981973
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Features Stain Resistant, Photo-safe, Non-yellowing, Moisture Resistant, Transparent, Glossy; Long Lasting
- Series 600
- Tape Width 3/4 in
- Usage Sealing, Label Protection, Wrapping, Mending
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6002P3472
- Zoro # G303981973
- UPC # 51135209752
- Country of Origin United States
- Category Surgical Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 72 yd |
Core Diameter | 3 in |
Details
Color | Clear |
Features | Stain Resistant, Photo-safe, Non-yellowing, Moisture Resistant, Transparent, Glossy; Long Lasting |
Series | 600 |
Usage | Sealing, Label Protection, Wrapping, Mending |
Item | Invisible Tape |
Description
3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.Tape Width: 0.75". Tape Length: 72 yards Core Diameter: 3". Application/Usage: Sealing Label Protection Wrapping Mending. Color: Clear. Features: Moisture Resistant Photo-safe Stain Resistant Non-yellowing. Durability: Long Lasting. Recycled: No. Assembly Required: Yes. Type: Transparent Tape.
Scotch Transparent Office Tape is a glossy tape with a high-clarity finish. Instant adhesion delivers excellent holding power. Long-aging moisture-resistant stain-resistant tape is clear when applied and does not yellow. Photo-safe tape pulls off the roll smoothly and cuts easily. Ideal for multipurpose sealing label protection general purpose wrapping and mending.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE INDUSTRIES, INC Curad® Transparent Surgical Tape, 1" x 10 yds, Clear, 12/Pack (MIINON270201)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- SERENELIFE Bubble Bath Mat Body Spa Massage With Warm Air (PHSPAMT24HT)
- DIAL PROFESSIONAL Basics MP Free Liquid Hand Soap, Unscented, 7.5 oz Pump Bottle, 12PK (DIA 33256)
- 3M Medical Tape Transpore 1 x 10 yds White, 12Box (1534-1)
- 3M Micropore Tape, 1 in. x 10 Yards, 12PK (1530-1)
- 3M Medical Tape Durapore 1 x 15 yds White, 100Box (1538S-1)
- 3M Medical Tape Transpore 3 x 10 yds Transparent, 4Box (1527-3)
- 3M Bandaging Tape 4"x 5 yards (100/cs) NEON PINK (1410-NP)
- 3M Medical Tape Transpore 2 x 10 yds White, 6Box (1534-2)
- ROCKTAPE International Medical Bulk Roll, Black (800705)
- 3M Surgical Tapes