Shop All Reusable Respirators
3M
3M™ 6000 Mold Respirator Kit, M
Mfr # 68097
Zoro # G4751503
original price:
$314.37
42% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cartridges Included Yes
- Series 6000
- Typical Application Mold Remediation
- Configured For Cartridges
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 68097
- Zoro # G4751503
- UPC # 50051131527923
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Cartridges Included | Yes |
Series | 6000 |
Typical Application | Mold Remediation |
Configured For | Cartridges |
Respirator Connection Type | Bayonet |
Disposable/ Reusable | Reusable |
Facepiece Material | Silicone/Thermoplastic Elastomer |
Standards | NIOSH |
Head Harness Material | Thermoplastic Elastomer |
Full Face Suspension Type | 4 pt |
Item | Full Face Respirator Kit |
Includes | (2) Nuisance Organic Vapor, P100 Filter |
Special Features | Full Facepiece Reusable; Filters Included, Large Lens for Enhanced Field of View |
Number of Cartridges Included | 2 |
Faceplate Features | Large Lens for Enhanced Field of View |
Number of Suspension Points | 4 |
NIOSH Rating | Nuisance Organic Vapor, P100 |
For Use With | 3M Bayonet Connector Style Filters and/or Cartridges |
Description
Full Face Respirator Kit, 6000 Series, M, Cartridges Included Yes, Includes (2) Nuisance Organic Vapor, P100 Filter, Facepiece Material Silicone/Thermoplastic Elastomer, Respirator Connection Type Bayonet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035110-VS 100 Passive Earmuffs, Over The Head, Hi-Viz Yellow, NRR 30 (1035110-VS)
- HUSQVARNA Waterproof Rubber Loggers Boots Size 11 1/2 (HRLB-11 1/2)
- JOMAC Heatblok, Double Palm Safety Cuff, L (320)
- DISASTER MANAGEMENT SYSTEMS Tabletop MCI, Multi-Casualty Incident (DMS 05844)
- 3M 3M™ 6000 Mold Respirator Kit, L (69097)
- 3M Respirator, Ultimate Reusable Half Face Pc Respirator 7501/37081(AAd), S (51131-37081)
- 3M 3M Ultimate FX Full Facepiece Reusable Respirator FF-402, Medium (7000002284)
- 3M Half Mask Respirator Kit, S, Blue, Gray (3PB39-4JG10)
- 3M HALF FACE RESPIRATOR ASSEMBLY (3M07002)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: S (HF-801SD)
- 3M Half Mask Respirator, Size S (6501QL)
- 3M Reusable Respirators