Shop All Reusable Respirators
3M
3M™ 6000 Mold Respirator Kit, L
Mfr # 69097
Zoro # G4751512
original price:
$314.37
39% off
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Bayonet
- Respirator Cartridge Included Yes
- Facepiece Material Silicone/Thermoplastic Elastomer
- Standards NIOSH
- Typical Application Mold Remediation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 69097
- Zoro # G4751512
- UPC # 50051131527930
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Size | L |
Details
Connection | Bayonet |
Respirator Cartridge Included | Yes |
Facepiece Material | Silicone/Thermoplastic Elastomer |
Standards | NIOSH |
Typical Application | Mold Remediation |
Suspension | 4 Point |
Series | 6000 |
Includes | (2) Nuisance Organic Vapor, P100 Filter |
Respirator Connection Type | Bayonet |
Full Face Suspension Type | 4 pt |
Cartridges Included | Yes |
Head Harness Material | Thermoplastic Elastomer |
Configured For | Cartridges |
Item | Full Face Respirator Kit |
Disposable/ Reusable | Reusable |
Special Features | Full Facepiece Reusable; Filters Included, Large Lens for Enhanced Field of View |
Number of Cartridges Included | 2 |
Number of Suspension Points | 4 |
Face Seal Material | Silicone |
NIOSH Rating | Nuisance Organic Vapor, P100 |
Faceplate Features | Large Lens for Enhanced Field of View |
For Use With | 3M Bayonet Connector Style Filters and/or Cartridges |
Description
Full Face Respirator Kit, 6000 Series, L, Cartridges Included Yes, Includes (2) Nuisance Organic Vapor, P100 Filter, Facepiece Material Silicone/Thermoplastic Elastomer, Respirator Connection Type Bayonet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Medium Weight Rain Suit, Large, Yellow (7025-SD L)
- ALLEGRO INDUSTRIES Fit Testing Kit, Bitrex (2041)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, L, PR (0261-L)
- ZORO SELECT Spatula, Heavy Duty, 18 In (CG-1986-16)
- 3M 3M™ 6000 Mold Respirator Kit, M (68097)
- 3M Full Face Respirator, 6000 Series, M (6800DIN)
- 3M 3M„¢ Half Facepiece Reusable Respirator 6300/07026(AAD), Large, 1 Each (7000001934)
- 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Med (50051131370826)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7502, Medium (7000002162)
- 3M FF-402 Ultimate FX Full Facepiece Reusable Respirator with Cool Flow Valve - Medium (399FF402)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: L (HF-803SD)
- 3M Masks & Respiratory Protection