3M

3m 6 Count Large Command Mounting Strips 17023P


product price: $42.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # 17023P
  • Zoro # G803683858
  • UPC #
    51131851269
  • Country of Origin China
  • Category Adhesive Hooks

Description

  • For mounting items or for reusing with 3M hooks and picture hangers
  • Removes cleanly and may be moved and reused repeatedly
  • Large design
  • Can hold items up to 2 lbs
  • 96per card
  • Length: 0.79
  • Width: 5.8
  • Height: 3.9
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.