Shop All VHB Tapes
3M
3M 5952 VHB Tape 0.5" x 5yd, Black, 45 mil
Mfr # 5952
Zoro # G5852826
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 5952
- Tape Thickness 45 mil
- Tape Color Black
- Standards UL 746C
- Tape Backing Material Acrylic Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Imperial Tape Width | 1/2 in |
Metric Width | 12.7 mm |
Metric Tape Length | 4.6 m |
Imperial Tape Length | 5 yd |
Description
Black VHB Tape 0.5 in x 5yd
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, U-05FL Series, Clear, 0.35 oz, Syringe, 1:02 Mix Ratio, 3 hr Functional Cure (261797)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (PPTDE-3/4)
- SCOTCH PAINTERS TAPE 0.94""X60YD (2093-24NC)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-4" X 60YD)
- 3M 3M™ 4949 VHB™ Tape, 45.0 Mil, 1/2" x 5 yds, Black, 1/Case (VHB494912R)
- 3M 3M 4646 VHB Tape 0.625" circle, Dark Gray, 25 mil, 2000PK (4646)
- 3M 3M 5962 VHB Tape 3" circle, Black, 62 mil, 100PK (5962)
- 3M 3M 4991 VHB Tape 1.25" x 5yd, Gray, 90 mil (4991)
- 3M 3M 5952 VHB Tape 1.25" x 5yd, Black, 45 mil (5952)
- 3M 3M™ 4920 VHB™ Tape, 15.0 Mil, 1" x 5 yds, White, 1/Case (VHB492001R)
- 3M 3M 4905 VHB Tape 0.375" x 5yd, Clear, 20 mil (4905)
- 3M Foam Tape