Shop All VHB Tapes
3M
3M™ 5915 VHB™ Tape, 16.0 Mil, 3/4" x 5 yds., Black, 1/Case
Mfr # VHB591534R
Zoro # G4969155
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 yds.
- Width 3/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5 yds. |
Width | 3/4" |
Details
Item | VHB Tape,5915,3/4"x5yd. |
Color | Black |
Description
VHB Tape,5915,3/4 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #25551 8-OZ, No. 5 Pipe Thread Sealant, 1/2 Pint (6312010)
- 3M 3M GPT020 Double Coated Tape 1" x 4" - 100 per pack (3M GPT-020)
- TITEBOND Outdoor Adhesive, Crystal Clear, 1 qt (5065)
- BLUE MONSTER Blue Monster PTFE Thread Seal Tape, 1/4"W (70659)
- 3M 3M™ 4920 VHB™ Tape, 15.0 Mil, 1" x 5 yds, White, 1/Case (VHB492001R)
- 3M 3M 4905 VHB Tape 1" x 3", Clear, 20 mil, 100PK (4905)
- 3M 3M 4910 VHB Tape 0.75" x 4", Clear, 40 mil, 100PK (4910)
- 3M 3M 4905 VHB Tape 0.75" x 5yd, Clear, 20 mil (4905)
- 3M 3M 4910 VHB Tape 2" x 2", Clear, 40 mil, 5PK (4910)
- 3M 3M 7000124123 VHB Tape Small Pack - 5952 Black, 1" x 36yds (45.0 mil) (7000124123)
- TAPECASE 3M 5908 VHB Tape 0.75" x 5yd, Black, 10 mil (5908)
- 3M VHB Tapes