Shop All VHB Tapes
3M
3M™ 5915 VHB™ Tape, 16.0 Mil, 1/2" x 5 yds., Black, 1/Case
Mfr # VHB591512R
Zoro # G4969161
$66.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 yds.
- Width 1/2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 5 yds. |
Width | 1/2" |
Details
Item | VHB Tape,5915,1/2"x5yd. |
Color | Black |
Description
VHB Tape,5915,1/2 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE All-Crete Cement 20Lb (1585-24)
- FLEX SEAL LFSCLRR01 Rubber Sealant Clear, Clear, 1 gal, Can (US855CLR01-2)
- LOCTITE Oil and Water-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Gray (135270)
- J-B WELD Construction Adhesive, MinuteWeld Series, Purple, 1 gal, Jug, 1:01 Mix Ratio, 1 hr Functional Cure (50139)
- 3M VHBTape LSE-110WF, White, 1"x36, PK9 (LSE-110WF)
- 3M Gray GPH 1-1/2 in. Very High Bond Manufacturing Tape (3M110112G)
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 5PK (4910)
- 3M VHBTape LSE-060WF, White, 1"x36, PK9 (LSE-060WF)
- 3M 3M 4930 VHB Tape 2" x 2", White, 25 mil, 5PK (4930)
- 3M 25 mil Acrylic Foam Tape Grey, 05in x 18yd (RP+060GF)
- 3M VHBTape LSE-110WF, White, 1/2"x, PK18 (LSE-110WF)
- 3M VHB Tapes