Shop All Sanding Blocks
3M
3M 5441 Stikit Blocks Stikit Hand Block; 2.75 In X 7 0.75 In
Mfr # 3M-5441
Zoro # G704151944
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M-5441
- Zoro # G704151944
- UPC # 51131005402
- Country of Origin China
- Category Sanding Blocks
Description
Soft molded foam block with easy release blue vinyl face. Use with StikitTM Sheet Rolls 2-3/4 inch wide or abrasives sheets 2-3/4 inch x 5 inch for leveling of repair area or following contours.
Features :- Case Quantity - 10 block per case.
- Case Inner Pack - 1 block.
- Dimension - 2 3/4 W x 5 L in.
- Item Weight - 0.100 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Fine, Conditioning Disc, 2" (04G204)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 24gr (15X452)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK20 (07660768172)
- ECONOLINE Medium Pressure Diaphragm (411164)
- 3M Sanding Block, Rubber, 05520, 2-3/4"x8, PK10 (05520)
- 3M STICKIT SANDING BLOCK KIT (3M05692)
- 3M HOOK-IT SOFT HAND BLOCK 2 3/4 X 5 (3M5742)
- 3M Sanding Block, Rubber, 05519, 2 3/4"x5, PK10 (7000000587)
- 3M Hookit Sanding Block D/F, 05209, 70MM x (05209)
- 3M Stickit Sanding Block 2 1/2 in. (051144-45203)
- MARSHALLTOWN 840 20 Grit Rub Block 6 x 3 x 1 In (6014302)
- 3M Sanding Blocks