Shop All Repair Putties
3M
3M 5095 White Glazing Putty Acryl-White Putty; 14.5 Oz Tube
Mfr # 3M-5095
Zoro # G904152291
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M-5095
- Zoro # G904152291
- UPC # 51131050952
- Country of Origin China
- Category Repair Putties
Description
Fast drying, easy sanding putty designed for spot repairs. Spreads very easily. Easy to sand, with less sandpaper loading than other putties. This quick-drying acrylic putty has a work time of 1.5 minutes and a sanding time of 15 minutes. Ideal for small spot repairs, surface imperfections, sand scratches and pinholes.
Features :- Color - Acryl Green.
- Size - 14.5 oz tube.
- Case Quantity - 12 tube per case.
- Case Inner Pack - 1 tube.
- Item Weight - 1.400 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Silver (398N)
- INTERTAPE METALLIZED 2 X120YD HVAC FILM TAPE (4141)
- PERMATEX Threadlocker, Blue, Medium Strength, Gel 0.2 oz (21601)
- DAP Kwik Seal Ultra White Siliconized Acrylic Kitchen and Bath Sealant 10.1 oz (7079818897)
- 3M Acryl Putty, 05095, White, 14.5 oz, 12 tubes per case (7000045479)
- 3M Fillet Putty 16035, Neutral, 5 Gallon Drum Pail (00638060140383)
- 3M Bondo All-Purpose Putty, 20054, Gallon5, 25PK (7000118942)
- 3M Acryl-Green Spot Putty, 14.5 oz., PK12 (05096)
- 3M 3M Acryl-Green Spot Putty, 05096, 14.5 oz, Tube, Tube (7000028276)
- HERCULES Dark Gray/Black ProPoxy® 20 Epoxy Putty, 4 oz. Tube (25515C)
- COLOR PUTTY 3.68 Oz Briarwood Oil-Based Putty (140)
- 3M Repair Putties