Shop All Masking Tapes
3M
3M™ 501+ Masking Tape, 7.3 Mil, 2" x 60 yds., Purple, 24/Case
Mfr # T937501
Zoro # G5499247
product price: $671.99
/pk 24, $28.00/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Purple
- Tape Width 2"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T937501
- Zoro # G5499247
- UPC # 841436056335
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Tape Color | Purple |
Item | Masking Tape,2x60 yd.,Natural,PK24 |
Description
Masking Tape,2x60 yd.,Natural,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP105 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (105)
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant- 20oz Sausage- White (SL-SK-SF15LM-20-WT)
- SCOTCH Tape, Filament, Hp, 1"x60 yd (89811)
- PAINTERS MATE 1.88" x 60 Yds Painter's Mate Multi-Surface Paint Masking Tape, 8-Day (15048)
- 3M 3M™ 2307 Masking Tape, 5.2 Mil, 1" x 60 yds., Natural, 36/Case (T9352307)
- 3M Impact Stripping Tape, Tan, 2in X 20yd, PK6 (528)
- 3M Mask Tape Applicator (TA20-SB)
- 3M ORIGNL TAPE .94x60 6PK (2090-24EP6)
- 3M Dbl Side Masking Tape, 6.0 Mil, 3/4x36 yds., Off-Wht, PK48 (T954410)
- 3M Masking Tape, Red, 48mm x 41.1m (5959)
- INTERTAPE Pf2 Wht .75X60Yd Ipg, Pk48 (PF2...6)
- 3M Masking Tapes