Shop All Masking Tapes
3M
3M™ 501+ Masking Tape, 7.3 Mil, 1" x 60 yds., Purple, 12/Case
Mfr # T93550112PK
Zoro # G5499956
product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Purple
- Tape Length 60 yds.
- Tape Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T93550112PK
- Zoro # G5499956
- UPC # 841436068093
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 1" |
Details
Item | Masking Tape,1x60 yd.,Purple,PK12 |
Tape Color | Purple |
Description
Masking Tape,1x60 yd.,Purple,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UV Protective Tape, BLUE, 6" x 200 ft. (PT2UV26B)
- TAPE LOGIC Tape Logic® Duct Tape, 9 Mil, 3" x 60 yds., Silver, 3/Case (T98885S3PK)
- SP SCIENCEWARE Label Tape, White, 3/4 in., PK4 (F13490-0075)
- TOUCH 'N SEAL Spray Applicator Tip, Yellow, 4 in (7565029940)
- 3M Masking Tape, Orange, 60 yd., PK24 (55563)
- 3M Masking Tape, 1 3/8" W, 60 yd L, Tan, PK24 (232)
- 3M Masking Tape, Natural, 18mm x 55m, PK48 (2307)
- 3M Premasking Tape, 48"x100 yd. (SCPM-44X 808)
- 3M Masking Tape, 11.5"x11.5", PK25 (501+)
- 3M Mask Tape Applicator (TA20-SB)
- PINPOINT General-Purpose Masking Tape 3/4 x 60 Yards 3 Core Natural (PI40857)
- 3M Masking Tapes