Shop All Heat Tape & Heat Cords
3M
3M 5001734 75 in. x 0.25 ft Brown Acrylic All Weather Flashing Tape for Cracks
Mfr # 5001734
Zoro # G704077022
original price:
$44.09
7% off
new price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5001734
- Zoro # G704077022
- UPC # 51115641503
- Country of Origin Unknown
- Category Heat Tape & Heat Cords
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Provides a weather resistant barrier around windows and doors
- Will adhere during extreme
- Temperatures beyond the range of traditional asphalic or butyl flashing tapes
- Color: Brown
- Material: Acrylic
- Type: All Weather Flashing Tape
- Application: Cracks
- Length: 75 in.
- Thickness: 0.25 mm
- Self Adhesive: Yes
- Roll Length: 75 ft. Roll
- Width: 3 in.
- Hardware Included: No
- Country of Origin: United States
- Weight: 1.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 7-5/8 In. L (15B8)
- DAYTON Fan Blade, 48 in., Galvanized, CW, 1 HP (9001568)
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (2MXZ8)
- NAVAC Cart for NRD16T/24M/30M (CART1)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 6'L (HSTAT201006)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 600W, 0.5"W x 100 ft. L (RKF051201200)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 418W, 1" W x 8' L (BS0101080L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 1"W x 2'L (HSTAT101002)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 288W, 1"W x 4'L (HSTAT101004)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 104W, 0.5" W x 4' L (BS0052040L)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1A0120)
- 3M Heat Tape & Heat Cords