Shop All Reusable Respirators
3M
3M™ 5000 Series Half Mask OV/AG Kit, S
Mfr # 5103
Zoro # G0492335
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Fixed
- Half Mask Suspension Type Standard
- Respirator Cartridge Included Yes
- Application Pharmaceutical, Petrochemical, Utilities, Aluminum Reduction, Chemical Manufacturing, Laboratories, Pulp and Paper
- Facepiece Material Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5103
- Zoro # G0492335
- UPC # 50051138215670
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Connection | Fixed |
Half Mask Suspension Type | Standard |
Respirator Cartridge Included | Yes |
Application | Pharmaceutical, Petrochemical, Utilities, Aluminum Reduction, Chemical Manufacturing, Laboratories, Pulp and Paper |
Facepiece Material | Thermoplastic Elastomer |
Standards | NIOSH TC-23C-865, OSHA 29 CFR 1910.134 |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Typical Application | Assembly and Mechanical, Change-Overs, Cleaning, Painting, Turn-Arounds |
Item | Half Mask Respirator Kit |
Suspension | Yolk and Cradle |
Includes | (2) Acid Gas (AG), Organic Vapor (OV) Cartridge |
Series | 5000 |
Respirator Connection Type | Fixed |
Configured For | Cartridges |
Cartridges Included | Yes |
Disposable/ Reusable | Disposable |
Color | Gray |
Mask Headstrap Type | Standard |
NIOSH Rating | Acid Gas (AG), Organic Vapor (OV) |
Number of Cartridges Included | 2 |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator Kit, 5000 Series, S, Includes (2) Acid Gas (AG), Organic Vapor (OV) Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Fixed, Configured For Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE White Lightweight Full Brim Hard Hat - Class E (8969)
- BRADY Spill Kit, Universal, Yellow (SKA-95)
- MCR SAFETY Regular Weight Poly Cotton Natura, L, PK12 (9638L)
- CONDOR Gloves, S, Cream/Orange, Thinsulate, PR (48WT88)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, L (5303)
- 3M 3M™ 7500 Series Half Mask, S (7501)
- 3M 3M 5201 Half Facepiece Disposable Respirator Assembly - Organic Vapor, Medium (7000126026)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Medium (6800)
- 3M Hlf Msk Resp 7503, L, Filter, OV, P100, PK2 (3PB41-5WYZ6)
- 3M Half Facepiece Respirator, 7503 (AAd), Ultimate Reusable, L (51131-37083)
- 3M Medium Tekk Protection Full Face Paint Project Respirator (68P71PA1-A)
- 3M Reusable Respirators