Shop All Reusable Respirators
3M
3M™ 5000 Series Half Mask OV Kit, S
Mfr # 5101
Zoro # G2382597
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Fixed
- Half Mask Suspension Type Standard
- Respirator Cartridge Included Yes
- Application General Manufacturing, Oil and Gas, Transportation, Petrochemical, Chemical Manufacturing, Construction, Electronics
- Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5101
- Zoro # G2382597
- UPC # 50051138215656
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Connection | Fixed |
Half Mask Suspension Type | Standard |
Respirator Cartridge Included | Yes |
Application | General Manufacturing, Oil and Gas, Transportation, Petrochemical, Chemical Manufacturing, Construction, Electronics |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Standards | NIOSH TC-23C-859, OSHA 29 CFR 1910.134 |
Configured For | Cartridges |
Suspension | Yolk and Cradle |
Includes | (2) Organic Vapor (OV) Cartridge |
Disposable/ Reusable | Disposable |
Series | 5000 |
Cartridges Included | Yes |
Facepiece Material | Thermoplastic Elastomer |
Typical Application | Assembly and Mechanical, Cleaning, Clear Coating, Painting, Staining |
Item | Half Mask Respirator Kit |
Respirator Connection Type | Fixed |
Color | Gray |
NIOSH Rating | Organic Vapor (OV) |
Mask Headstrap Type | Standard |
Number of Cartridges Included | 2 |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator Kit, 5000 Series, S, Includes (2) Organic Vapor (OV) Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Fixed, Configured For Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Black, Size 12, PR (CLASS 1 B 14)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L (92-616)
- WOLVERINE Work Boots, Composite, Blk, Mn, 9-1/2M, PR (W10304)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, M, 8" L, PR (FFTAB-55-009)
- 3M 3M™ 5000 Series Half Mask OV Kit, M (5201)
- 3M 3M™ 5000 Series Half Mask OV Kit, L (5301)
- 3M Hlf Msk Resp 6200, M, Filter, P100, PK2 (6AD97-5WYZ4)
- 3M 3M„¢ Full Facepiece Reusable Respirators, Large, 7800S-L (7000126201)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7503, Large (7100134949)
- 3M Large Half Face Respirator (37079)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8603)
- 3M Masks & Respiratory Protection