Shop All Electrical Tapes
3M
3M 500-10356 Scotch 88 Super Vinyl Electrical Tape
Mfr # YYAZ-MMM10356
Zoro # G803701262
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # YYAZ-MMM10356
- Zoro # G803701262
- Country of Origin China
- Category Electrical Tapes
Description
Polyvinyl chloride (PVC) backing. Pressure sensitive rubber based adhesive. Compatible with solid dielectric cable insulations. Compatible with rubber and synthetic splicing compounds, as well as epoxy and polyurethane resins. Inhibits corrosion of electrical conductors.
Features- Global Product Type: Tapes-Electrical
- Tape Type: Electrical
- Thickness: 8.50 mil
- Color(s): Black
- Tensile Strength: 20 lbs/in.
- Size - 2 x 36 ft.
- Item Weight - 1.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Tape, Gaffer Duct Type, 48mm Duct Tape W (P- 628)
- PC-CLEAR EPOXY Epoxy Pc-Clear 1Oz (070147)
- GORILLA GLUE Glue, Clear, 0.18 oz (7807301CT)
- OATEY PTFE TAPE 1/2""X260"" WHT (31199)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (10828)
- 3M SCOTCH ELECTRICAL GROUNDING BRAID 1/2IN 15FT OTHER ELECTRICAL COMPONENT (80-6100-0021-0)
- 3M Electrical Tape, Scotch Electrical Tape, # 35 (10828-Ba-10), White (54007-10828)
- 3M Cold Weather Electrical Tape (05400716736)
- 3M Electrical Tape, 7 mil, 3/4" x 52 ft., PK100 (33+SUPER-3/4X52FT)
- 3M Electrical Tape, White, 3" x 36 yd. (69)
- 3M Vinyl Tape 471, Yellow, 1 1/2"x, PK24 (03129)
- 3M Electrical Tapes