Shop All Tape Dispenser Parts
3M
3M 50 Scotch Strapping Tape Dispenser
Mfr # 50
Zoro # G303957503
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Selection Posterior
- Quadrant Lower, Upper
- Crown Shape Second Bicuspid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50
- Zoro # G303957503
- UPC # 21200016837
- Country of Origin China
- Category Tape Dispenser Parts
Details
Selection | Posterior |
Quadrant | Lower, Upper |
Crown Shape | Second Bicuspid |
Description
3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.
3M-Scotch Strapping Tape with Dispenser. Moving? Organizing? Storing? This convenient and refillable; yet disposable dispenser includes 30feet of 2in wide clear synthetic rubber resin packaging tape. Their balance of tensile strength and adhesive holding power (even under extreme conditions) provides secure; cost-effective solutions for a variety of bundling and reinforcing applications. Made in USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Replacement Easel Tray, 24-3/4 x 4-3/4 x 2-1/16 Inches, Blue (H005570)
- BOSTITCH Staples, Heavy Duty, 1/2 In. Leg, PK1000 (BOSSB35121M)
- ECO STYLE 16" Laptop Backpack, Black (EJSS-BP16-CF)
- ASP Shop Towels - Disposable - Rolls, 11" X 9.4" 60 Sheets Per Roll Pk (1921)
- 3M Hand Masker Paper Blade (00051131067950)
- BRIGGS & STRATTON Spring Governor (796484)
- START INTERNATIONAL Replacement Upper Blade (TDA025BP304)
- BETTER PACKAGES Roller Assy For Bp333 Plus (FM-59-X)
- MSSC Blades Set for 922, PK3 (RP922003)
- START INTERNATIONAL Smooth Holder, Serrated Roller (ZCM1000P533-1)
- ZORO SELECT Replacement Tube, 8 x 2.5 In. (MH1NWU234G)
- 3M Packing Tape & Dispensers