Shop All Double Sided Foam Tapes
3M
3M 4991 VHB Tape 2" x 5yd, Gray, 90 mil
Mfr # 4991
Zoro # G4168385
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4991
- Zoro # G4168385
- UPC # 888519025949
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 2" |
Tape Core Diameter | 3 in |
Metric Width | 50.8 mm |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 2 in |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4991, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JE TOMES 10 lb. Gray Concrete Foundation Repair Leak Stop (C120)
- POLYKEN PE Film Tape, Red, 72mm x 55m, Pinked (757)
- PRO STICK Pro Stick 65, Web Spray, Adhesive, 17 oz. (WB-005-023)
- ZORO SELECT Dispensing Syringe, 10 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE5)
- 3M 3M 4991 VHB Tape 0.75" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4991 VHB Tape 12" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4991 VHB Tape 1" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4910 VHB Tape 0.5" circle, Clear, 40 mil, 250PK (4910)
- 3M 3M 4646 VHB Tape 1" x 4 Dark Gray, 25 mil, 5PK (4646)
- 3M 3M GPT020 Double Coated Tape 1/2" squares - 250 per pack (3M GPT-020)
- SITEPRO 200Ft Nyclad Steel Dual-Sided Tape W/ 10th Grads (32-20010B)
- 3M Double Sided Foam Tapes