Shop All Double Sided Foam Tapes
3M
3M 4959 VHB Tape 2" x 5yd, White, 120 mil
Mfr # 4959
Zoro # G4246033
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4959
- Zoro # G4246033
- UPC # 888519025826
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Tape Core Diameter | 3 in |
Length | 5 yd. |
Width | 2" |
Imperial Tape Width | 2 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Metric Width | 50.8 mm |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Firm Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4959, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Squeeze Bottle Kit, Plastic 10 PK White (475361)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- FAMOWOOD Wood Filler, 1 gal, Pail, White Pine (40002148)
- ROBERTS Floor Adhesive, 7350 Series, Off-White, 1 gal, Pail (7350-1)
- 3M 3M 4959 VHB Tape 0.5" x 5yd, White, 120 mil (4959)
- 3M 3M 4959 VHB Tape 0.75" x 5yd, White, 120 mil (4959)
- 3M 3M 4959 VHB Tape 1" x 5yd, White, 120 mil (4959)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black (4496)
- 3M 3M 4646 VHB Tape 2" x 2", Dark Gray, 25 mil, 100PK (4646)
- 3M Double Sided Foam Tape, 1"x5 yds., 1/32", White (T9554462R)
- 3M 3M 4658F Double Coated Foam Tape 0.75" x 4yd Clear (4658F)
- 3M Double Sided Foam Tapes